Shop All Lockout Padlocks
Brady Safekey
Lockout Padlock Aluminum Slv 3.0" S
Mfr # ALU-SLV-76ST-KD6PK
Zoro # G6235618
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady Safekey
- MFR # ALU-SLV-76ST-KD6PK
- Zoro # G6235618
- UPC # 754473611125
- Country of Origin Mexico
- Category Lockout Padlocks
Details
Item | Lockout Padlock Aluminum Slv 3.0" S |
Description
Lockout Padlock Aluminum Slv 3.0 In. S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, 2 in. x 50 ft. L, Orange (50013-50)
- MILLER ELECTRIC PAPR Prefilter, Bayonet, HEPA, White, 6 PK, NIOSH 42 CFR 84 (235674)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Nylon/Spandex/TPR ExoFlex(TM) (SDG2-05-XL)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ900 M 120)
- BRADY SAFEKEY Lockout Padlock Nylon Purple 1.5" S (NYL-PRP-38ST-KA6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Black 1.5" St (NYL-BLK-38ST-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Red 1.0" Plas (CPT-RED-25PL-KA3PK)
- BRADY SAFEKEY Lockout Padlock Nylon Red 1.0" Plas (CPT-RED-25PL-KA6PK)
- BRADY SAFEKEY Padlock Labels Vinyl, 0.89" H x 0.8 (150556)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 1.5" S (ALU-RED-38ST-KA3PK)
- BRADY Padlock, 6 Pins, Red, PK12 (SDPL-RED-38ST-KA12)
- Brady Safekey Lockout Padlocks