Shop All Lockout Padlocks
Brady Safekey
Lockout Padlock Aluminum Purple 1.5" Ste
Mfr # ALU-PRP-38ST-KD
Zoro # G6234464
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady Safekey
- MFR # ALU-PRP-38ST-KD
- Zoro # G6234464
- UPC # 754473611484
- Country of Origin Canada
- Category Lockout Padlocks
Details
Item | Lockout Padlock Aluminum Purple 1.5" Ste |
Description
Lockout Padlock Aluminum Purple 1.5 In. Ste
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Terminal Element, 70mm dia., 1-43/64" H (64082000)
- BRADY Sleeve, 1 3/4 in W, 21/64 in H, Die-cut (M6-187-175-342-YL)
- NATIONAL SAFETY APPAREL Flame Resistant Knit Cap, Black, Nomex(R) (HNC2BK)
- GUARDIAN EQUIPMENT Sign, Station, Ge, Assy (AP250-008G)
- BRADY SAFEKEY Lockout Padlock Aluminum Silver 3.0 (ALU-SLV-76ST-KA6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Black 1.5" Pl (NYL-BLK-38PL-KA3PK)
- BRADY SAFEKEY Lockout Padlock Nylon Prpl 1.0" Pla (CPT-PRP-25PL-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Orange 1.5" P (NYL-ORG-38PL-KA6PK)
- BRADY SAFEKEY Lockout Padlock Aluminum Black 1.5" (ALU-BLK-38ST-KA3PK)
- BRADY SAFEKEY Lockout Padlock Nylon Red 3.0" Steel Shk (NYL-RED-76ST-KD)
- BRADY Lockout Padlock, Red, 1-13/16" H Body (NYL-RED-38PL-KD)
- Brady Safekey Lockout Padlocks