Shop All Lockout Padlocks
Brady Safekey
Lockout Padlock Aluminum Green 1.5" Stee
Mfr # ALU-GRN-38ST-KD
Zoro # G6234245
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady Safekey
- MFR # ALU-GRN-38ST-KD
- Zoro # G6234245
- UPC # 754473610791
- Country of Origin Canada
- Category Lockout Padlocks
Details
Item | Lockout Padlock Aluminum Green 1.5" Stee |
Description
Lockout Padlock Aluminum Green 1.5 In. Stee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Shoulder 3 4 Leather Back 4.5 Ga, PK12 (1414A)
- HESTRA Light Weight, Cold Weather Insulated, PR (KOBOLT WINTER)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L (136S0035CH)
- GEORGIA BOOT Size 12 Alloy Alloy Toe Boots, Brown (GB00550 M 120)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 1.5" Steel (ALU-RED-38ST-KD)
- BRADY SAFEKEY Lockout Padlock Aluminum Purple 1.5" Ste (ALU-PRP-38ST-KD)
- BRADY SAFEKEY Lockout Padlock Nylon Red 1.5" Plas (NYL-RED-38PL-KD6PK)
- BRADY SAFEKEY Lockout Padlock Aluminum Blk 1.5" S (ALU-BLK-38ST-KD6PK)
- BRADY SAFEKEY Lockout Padlock Aluminum Green 3.0" (ALU-GRN-76ST-KA6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Prpl 1.0" Pla (CPT-PRP-25PL-KD6PK)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H (410KABLK)
- Brady Safekey Lockout Padlocks