Shop All Lockout Padlocks
Brady Safekey
Lockout Padlock Aluminum Green 1.5"
Mfr # ALU-GRN-38ST-KA6PK
Zoro # G6235234
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady Safekey
- MFR # ALU-GRN-38ST-KA6PK
- Zoro # G6235234
- UPC # 754473611439
- Country of Origin Mexico
- Category Lockout Padlocks
Details
Item | Lockout Padlock Aluminum Green 1.5" |
Description
Lockout Padlock Aluminum Green 1.5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Mounting Brackets, 36 In. L, PR (037-00011)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 110)
- 5.11 Holster Pouch, Black (59002)
- ROCKPORT WORKS Athletic Shoe, M, 12, Black (RK4689-M-12.0)
- BRADY SAFEKEY Lockout Padlock Aluminum Blk 1.5" S (ALU-BLK-38ST-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Red 3.0" Steel Shk (NYL-RED-76ST-KD)
- BRADY SAFEKEY Lockout Padlock Nylon Orange 1.5" P (NYL-ORG-38PL-KA6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Prpl 1.5" Pla (NYL-PRP-38PL-KD6PK)
- BRADY SAFEKEY Lockout Padlock Aluminum Blue 3.0" (ALU-BLU-76ST-KA6PK)
- BRADY SAFEKEY Lockout Padlock Aluminum Green 3.0" (ALU-GRN-76ST-KA6PK)
- BRADY Padlock, 6 Pins, Orange (SDPL-ORG-38PL-KD)
- Brady Safekey Lockout Padlocks