Shop All Lockout Padlocks
Brady Safekey
Lockout Padlock Aluminum Brn 3.0" S
Mfr # ALU-BRN-76ST-KD6PK
Zoro # G6235609
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady Safekey
- MFR # ALU-BRN-76ST-KD6PK
- Zoro # G6235609
- UPC # 754473610500
- Country of Origin Mexico
- Category Lockout Padlocks
Details
Item | Lockout Padlock Aluminum Brn 3.0" S |
Description
Lockout Padlock Aluminum Brn 3.0 In. S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 42 ft. L x PVC Foam, 1/2" Thick (419S0342BY)
- CONDOR Welding Chaps, Brown, Leather, 29" Long (4KXH6)
- FLORSHEIM Size 10 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- RED KAP Mens Ss Dk Blue Workshirt, XL (SP24DB SS XL)
- BRADY SAFEKEY Lockout Padlock Nylon Yellow 1.5" S (NYL-YLW-38ST-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Blue 1.5" Pla (NYL-BLU-38PL-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Black 1.5" Pl (NYL-BLK-38PL-KA3PK)
- BRADY SAFEKEY Lockout Padlock Nylon Red 1.5" Stee (NYL-RED-38ST-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Orange 1.5" P (NYL-ORG-38PL-KA6PK)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 1.5" S (ALU-RED-38ST-KA3PK)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK6 (406KAS6RED)
- Brady Safekey Lockout Padlocks