Shop All Lockout Padlocks
Brady Safekey
Lockout Padlock Aluminum Brn 1.5" S
Mfr # ALU-BRN-38ST-KD6PK
Zoro # G6235399
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady Safekey
- MFR # ALU-BRN-38ST-KD6PK
- Zoro # G6235399
- UPC # 754473611163
- Country of Origin Mexico
- Category Lockout Padlocks
Details
Item | Lockout Padlock Aluminum Brn 1.5" S |
Description
Lockout Padlock Aluminum Brn 1.5 In. S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Leather Cuff Ladies, PK12 (1042)
- ELKHART BRASS Fire Hose Nozzle, 1-1/2 In., Black (1575)
- CEMENTEX Glove Talc: 6 oz. Bottle (CPGT-6SB)
- MILLER ELECTRIC PAPR Blower, 8-1/2 x 7-1/2" x 3-1/2" Size (235672)
- BRADY SAFEKEY Lockout Padlock Nylon Purple 1.5" S (NYL-PRP-38ST-KA6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Orange 1.5" Steel (NYL-ORG-38ST-KD)
- BRADY SAFEKEY Lockout Padlock Nylon Red 1.0" Plas (CPT-RED-25PL-KA6PK)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 1.5" S (ALU-RED-38ST-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Red 1.5" Plas (NYL-RED-38PL-KD6PK)
- BRADY SAFEKEY Lockout Padlock Aluminum Blue 3.0" (ALU-BLU-76ST-KA6PK)
- ZING Lockout Padlock, KD, Black, 1-3/4"H (7036)
- Brady Safekey Lockout Tagout