Shop All Lockout Padlocks
Brady Safekey
Lockout Padlock Aluminum Blue 1.5" Steel
Mfr # ALU-BLU-38ST-KD
Zoro # G6234279
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady Safekey
- MFR # ALU-BLU-38ST-KD
- Zoro # G6234279
- UPC # 754473611026
- Country of Origin Canada
- Category Lockout Padlocks
Details
Item | Lockout Padlock Aluminum Blue 1.5" Steel |
Description
Lockout Padlock Aluminum Blue 1.5 In. Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (QHP4-WHITE)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 221 L, CGA 165 Connection, +/-5% Accuracy (221L-34-2000)
- HONEYWELL MILLER Fall Protection Kit, Size: L/XL (BRFKT50-Z7/50FT)
- CONDOR Over-the-Head Ear Muffs, 19 dB, Condor, Yellow (26X628)
- BRADY SAFEKEY Lockout Padlock Nylon Prpl 1.0" Pla (CPT-PRP-25PL-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Yellow 1.5" S (NYL-YLW-38ST-KA3PK)
- BRADY SAFEKEY Lockout Padlock Nylon Orange 1.5" Steel (NYL-ORG-38ST-KD)
- BRADY SAFEKEY Lockout Padlock Nylon Red 1.5" Plas (NYL-RED-38PL-KD6PK)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 1.5" S (ALU-RED-38ST-KD6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Red 3.0" Steel Shk (NYL-RED-76ST-KD)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H, PK6 (48JT43)
- Brady Safekey Lockout Padlocks