Shop All Lockout Padlocks
Brady Safekey
Lockout Padlock Aluminum Black 3.0"
Mfr # ALU-BLK-76ST-KA3PK
Zoro # G6235347
product price: $66.25
/ea
$66.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady Safekey
- MFR # ALU-BLK-76ST-KA3PK
- Zoro # G6235347
- UPC # 754473610326
- Country of Origin Mexico
- Category Lockout Padlocks
Details
Item | Lockout Padlock Aluminum Black 3.0" |
Description
Lockout Padlock Aluminum Black 3.0 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METACAULK Fire Barrier Sealant, Tube, 10.6 oz. (66645)
- C.H. HANSON Letter/Number Stamp Set, Reversed, 5/16" (25689)
- LIFESECURE On-the-Go High-Visibility/High-Safety All-Hazards 3-DAY AUTO Emergency Kit (51800)
- HONEYWELL NORTH North Silver Shield SSG Smooth Finish PE and EVOH Blend Gloves, 10PK (SSG/7)
- BRADY SAFEKEY Lockout Padlock Nylon Purple 1.5" S (NYL-PRP-38ST-KA6PK)
- BRADY SAFEKEY Lockout Padlock Nylon Prpl 1.0" Pla (CPT-PRP-25PL-KD6PK)
- BRADY SAFEKEY Lockout Padlock Aluminum Blue 1.5" (ALU-BLU-38ST-KA3PK)
- BRADY SAFEKEY Lockout Padlock Nylon Org 1.5" Plas (NYL-ORG-38PL-KD6PK)
- BRADY SAFEKEY Lockout Padlock Aluminum Red 1.5" S (ALU-RED-38ST-KA3PK)
- BRADY SAFEKEY Padlock Labels Vinyl, 0.89" H x 0.8 (150556)
- ABUS Lockout Padlock, KA, Purple, 2-17/32"H, PK12 (72/30 KA X 12)
- Brady Safekey Lockout Padlocks