Shop All Tags
Brady
Saf Eapt Inspection Rcd Tag, Grn/Wht, PK10
Mfr # 86557
Zoro # G4909134
product price: $18.19
/pk 10, $1.82/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Green
- Height 5 3/4 in
- Width 3 in
- Tag Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Fastener Attachment Length | 7 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) Safety Equipment Inspection Record, Header Wording Safety Equipment Inspection Record, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Tacky Mat, White, 36 x 45 In, PK4 (6GRD1)
- RAE Pavement Stencil, 18 in, Number Kit, 1/8 (STL-108-8180)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Violet Blue (SU-690)
- HONEYWELL SERVUS Mid-Calf, Sz 12, 15" H, Tan, Stl, PR (22214/12)
- BRADY Blank Tag, Tyvek, White, 5-1/4in.H, PK1000 (102037)
- BRADY Number Tag, Brass, Series HWR 026-050, PK25 (23537)
- BRADY Confined Space Entry Permits, Paper, PK25 (65936)
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25 (76198)
- BRADY Number Tag, Brass, Series STM 026-050, PK25 (23497)
- BRADY Air Leak Tag, 5-3/4 x 3 In, Bl/Wht, PK10 (86435)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, 3/8 In, PK25 (76171)
- Brady Tags