Shop All Tags
Brady
Saf Eapt Inspection Rcd Tag, Grn/Wht, PK10
Mfr # 86443
Zoro # G4017063
product price: $27.99
/pk 10, $2.80/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavy Duty Polyester
- Color Green
- Height 5 3/4 in
- Width 3 in
- Tag Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Fastener Attachment Length | 7 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) Safety Equipment Inspection Record, Header Wording Safety Equipment Inspection Record, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 3XL, Closure Type: snaps (1070RS-3X)
- LYLE Reserved Parking Sign, 18" x 12, T1-1203-EG_12x18 (T1-1203-EG_12x18)
- AMERIC Ventilation Duct, 8 in x 25 ft, Blk/Ylw (AM-DS0825)
- JACKSON SAFETY H10 Disposable Foam Ear Plugs, Bullet Shape, 31 dB, Blue, 100 PK (13821)
- BRADY Scaffold OK Tag, 7 x 4 In, Bk/Grn, PK10 (89017)
- BRADY Blank Tag, 5inHx3-1/4inW, Polyester, PK25 (102011)
- BRADY Blank Tag, Polyester, Orange, 3in.H, PK25 (102008)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 076-100, PK25 (23203)
- BRADY Eye Wash Sta Inspection Tag, Grn/Wht, PK10 (86564)
- BRADY Danger Tag, 5-3/4 x 3 In, Rld Brs, PK25 (WKT3)
- ACCUFORM Inspection Tag By The Roll, 6.25x3, PK100 (TAR704)
- Brady Tags