Shop All Label Makers & Printers
Brady
S3100 Printer with Workstation SFID Software Suite GHS Kit
Mfr # S3100-GHS-KIT
Zoro # G308584483
product price: $3,201.99
/ea
Free Shipping & Returns
$3,201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Gray
- Color Printing Capability Single Color
- Height 9.5 in
- Voltage 110 - 240 V
- Max. Label Width 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # S3100-GHS-KIT
- Zoro # G308584483
- UPC # 754473607487
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Height | 9.5 in |
Max. Label Width | 4.25 in |
Length | 10.25 in |
Width | 12 in |
Details
Color | Blue, Gray |
Color Printing Capability | Single Color |
Voltage | 110 - 240 V |
Item | Printer Kit |
Includes | (1) 2x3 In B-7569 4 Diamond GHS Label Roll (B30-260-7569-CLP4B);(1) 4x6 In B-7569 4 Diamond GHS Label Roll (B30-262-7569-CLP4B);(1) Brady Workstation GHS Labels Software (BWRK-GHS-DWN);(1) BradyPrinter S3100 Printer (S3100);(1) Cleaning Kit (PCK-6);(1) Cutter Cleaning Tool;(1) Documentation Holder;(1) Drivers CD;(1) Network Card;(1) Power Cord;(1) Quick Start Guide;(1) Stylus;(1) USB Cable;(2) 3x4 In B-7569 4 Diamond GHS Label Roll (B30-261-7569-CLP4B);(3) Black Print Ribbons (B30-R10000) |
Application | Asset Tracking;Cold temperature Labeling;Component and Equipment Labeling;Electrical Labeling;Exit and Egress Marking;Facility Identification;Floor Marking;General Identification;Hazard Communication Identification;Lean and 5S Labeling;Lockout Tagout;Pipe and Valve Marking;Safety Identification;Temperature Indicating Labeling |
Features | 256 MB Memory |
Printhead Resolution | 300 dpi |
Printer Connectivity | Ethernet;USB |
Maximum Labels per Day | 600 |
Description
Get a complete start-to-finish solution for your GHS identification projects in one convenient package with the BradyPrinter S3100 Sign & Label Printer and Brady Workstation Safety and Facility ID Software Suite: GHS Kit Save up to 20% when you purchase a kit instead of purchasing the products individually. The BradyPrinter S3100 is so easy to use, anyone in your facility can simply walk up, create and print right on the spot. Brady Workstation GHS Label App allows you to easily create Globally Harmonized System for Hazard Communication GHS labels from your Safety Data Sheets. Create GHS labels in one pass with this pre-printed B-7569 material with ultra-aggressive adhesive that is ideal for difficult to adhere to surfaces. Tough, smear-proof ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions. Includes Brady Workstation Safety and Facility ID Software Suite BWS-SFIDS-NA-EM to make label creation even easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAND MANAGEMENT GROUP Hp Universal Bond Paper 36X150 (Q1397A)
- SMEAD Expandable File Pocket 8-1/2 x 11", 5.25" Expansion, Red (73241)
- BRADY Raised Panel Label, White, Labels/Roll: 340 (B30EP-174-593-WT)
- TOY TIME Rubber Horseshoes Game Set for Tailgating, Camping, Backyard and Inside Fun for Adults and Kids (144835TUL)
- BRADY Label Maker Printer (J4000)
- BRADY Portable Printer, Single Color, 3/4 (M210-LAB)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710-WB-KIT)
- BRADY Label Maker Printer (151290)
- BRADY Portable Label Printer, Single Color (M510-KIT)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-B-KIT)
- BROTHER PT-D800W Commercial/Lite Industrial Portable Label Maker, 60 mm/s Print Speed, 12.25 x 7.5 x 6.12 (PTD800W)
- Brady Label Makers & Printers