Shop All S Hooks
Brady
S Hook, Brass, PK100
Mfr # 23303
Zoro # G5271682
product price: $53.65
/pk 100, $0.54/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Hook Material Brass
- Hook Height 1-1/4"
- Color natural
- Width 1/4 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Hook Height | 1-1/4" |
Width | 1/4 in |
Length | 1 1/4 in |
Opening Size | 1/4 in |
Inside Dia. | 1/4 in |
Outside Diameter | 1 1/4 in |
Details
Hook Item | Valve Tag S Hook |
Basic Hook Material | Brass |
Color | natural |
Material | Brass |
Item | S Hook |
Tag Fastener Color | Natural |
Tag Fastener Type | S Hook |
Description
S Hook, Tag Fastener Type S Hook, Brass, Natural, 1 1/4 in Length, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Strike Plate Kit, 3-7/16" L (499F US19)
- JMA JMA: B1 / B2 / H1098M / 1098GM Briggs Cabinet Key Blank (JMA-BS-10)
- SPEC Spring Washer Stainless Steel, PK15 (B0750040S)
- EBERHARD MANUFACTURING CO 2 Point Lock (EMC 7502 ZN)
- BRADY S Hook, Brass, PK100 (23304)
- BRADY BradyLink Post S-Hooks, Yellow, 36PK (78257)
- BRADY S Hook, Brass, PK100 (23305)
- HIGH 5 HOOKS High 5 Hook, Double, Orange (INT H5H-D)
- NATIONAL MFG SALES 2.62 in. Square Bend Steel Hook, Zinc Plated, 3PK (5706643)
- METRO Intermediate "S" Hook Kit (Q9995Z)
- CABLESAFE S-Hook, 15" (INT CS15)
- Brady S Hooks