Shop All Right-To-Know and Hazardous Materials
Brady
RTK Pictogram Label, 3/4 In. H, PK36
Mfr # 58575
Zoro # G0768756
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Self-Adhesive Yes
- Metal Detectable No
- Laminated No
- Width 3/4 in
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 58575
- Zoro # G0768756
- UPC # 754473585754
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 3/4 in |
Height | 3/4 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Height 3/4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Poison, Preprinted Text No Text, Product Type Right-to-Know Label
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 1in.H Character, Vinyl (1530-3)
- CONDOR Hooded Coverall, 3XL, 6 PK, Yellow, Chem Basic, Storm Flap, Zipper (30LU95)
- CONDOR Coat Sleeve Apron, Blue, 55 In. L (1N860)
- HEXARMOR Safety Gloves, L, PR (2074-L (9))
- BRADY HMIG Self-Laminating Label, 3 x 5in, PK25 (60333)
- BRADY Square HMIG Label 6"H x 6"W, Multicolor, Pk250 (17322-2LS)
- BRADY 0.4" x 0.5" WEEE Labels, Black/White (WEEE-1-.5)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60248)
- BRADY NFR Sign, Magnetic, 4 1/2 In (99434)
- BRADY Binder, Polyethylene, 3-3/16 In. D, English (BR754Y)
- BRADY Binder, Right to Know Safety Data Sheet (121184)
- Brady Right-To-Know and Hazardous Materials