Shop All Right-To-Know & SDS Signs
Brady
RTK Pictogram Label, 3/4 In. H, PK36
Mfr # 58555
Zoro # G1767105
product price: $4.39
/pk 36, $0.12/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Pictogram Only
- Width 3/4 in
- Height 3/4 in
- Retroreflective Grade Not Retroreflective
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 58555
- Zoro # G1767105
- UPC # 754473585556
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 3/4 in |
Height | 3/4 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Blue, Height 3/4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Gloves Pictogram, Preprinted Text No Text, Product Type Right-to-Know Label
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Knee Boots, Size 10, 15" H, Olive, Plain, PR (75120/10)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 3XL (1325US7-3XLT-NAY)
- KORKERS Tufftrax 3-in-1 Overshoe Sandal Large, PR (IA5300-LG)
- HEXARMOR Hercules Nsr Turtle Skin Glov, 2XL, Black, EA (3041-XXL (11))
- BRADY NFR Hazard Rating Sign, 15 in Height, 12 in Width, Rectangle (30676)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48890)
- BRADY NFPA Sign, 7-1/2 In. H, 7-1/2 In. W, PK10 (58502)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48853)
- BRADY NFPA Sign Kit, 15 in Height, 15 in Width, Diamond (99444)
- BRADY NFPA Sign, 11 in Height, 11 in Width, Square (50055)
- ACCUFORM Safety Data Sheets Safety Sign, Alum (MCHM517VA)
- Brady Signs