Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Red/Yellow/Blue/White, Labels/Roll: 300
Mfr # B30-246-595-NFR
Zoro # G7451735
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Color Red/Yellow/Blue/White
- Width 3"
- Length 1-1/8"
- Height 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30-246-595-NFR
- Zoro # G7451735
- UPC # 754473183547
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3" |
Length | 1-1/8" |
Height | 1-1/8" |
Label Size (HxW) - Preprinted Precut General Purpose | 1 1/8 in x 3 in |
Label Height | 1 1/8 in |
Label Width | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Blue/Red/White/Yellow, Label Finish Gloss, Label Height 1 1/8 in, Label Material Vinyl, Label Width 3 in, Labels per Roll 300, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-595, Recommended Ribbon B30-R10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN CHEF Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 100 PK, Blue (KC-MS-L-DNG-1BL-Z)
- MIGHTY LINE Floor Marking Tape, 2In W, Blk/Ylw, PK100 (ANGLEB&Y)
- TILLMAN Lg 30Ingreen Jkt With Grey (9630L)
- ACE Rubber Boot, Men's, 13, Mid-Calf, Black, PR (885999105185)
- BRADY Precut Label Cartridge, White, Gloss (M4-49-422)
- BRADY Label Roll, Translucent/White, Labels/Roll: 5000 (B33-8-427)
- BRADY Brady B30 Indoor-Outdoor Industrial Vinyl Labels, 2-1-4inW x 100'L, Yellow, (B30C-2250-595-YL)
- BRADY Cartridge Label, Black on Clear/White, Labels/Roll: 40 (M-34-427)
- BRADY Raised Panel Label, Yellow, Labels/Roll: 125 (B30EP-177-593-YL)
- BRADY Precut Label Cartridge, White, Matte (M5-78-492)
- BRADY Brady B30 Series Indoor-Outdoor Industrial Vinyl Labels, 3inW X 100'L, White, (B30C-3000-595-WT)
- Brady Safety Labels