Shop All Label Maker Accessories
Brady
Rotating Wire Label, Translucent/White
Mfr # THTRO-300-427
Zoro # G2850988
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility IP Series
- For Use With BradyPrinter i5100, BradyPrinter i7100, THT 3 in Core Printer
- Material Vinyl
- Standards ASTM D1000, ASTM D2979, ASTM G155, UL2238, UL969
- Application Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THTRO-300-427
- Zoro # G2850988
- UPC # 754473632632
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Height | 6 1/2 in |
Core Diameter | 3 in |
For Wire Diameter | 0.828 in |
Label Width | 2 in |
Printable Portion Width | 2 in |
Label Height | 6 1/2 in |
Printable Portion Height | 2 39/64 in |
Label Size | 6 1/2 in x 2 in |
Maximum Wire Diameter | 0.83 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 489N96, 489N97, 489N98, 489N99, 54YN96, 54YN97, 54YN98, Compatible Mfr Part Number IP-R4302, R4302, Label Color White, Label Finish Matte, Label Height 6 1/2 in, Label Width 2 in, Maximum Wire Diameter 0.83 in, Printer Series Compatibility IP Series, Recommended Ribbon IP-R4300, R4300, Material Series B-427, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Body Harness, XL/2XL, Polyester (45J275)
- CARHARTT Loose Fit Midweight Hooded Shamrock Graphic Sweatshirt, Jade Heather, 2XL, TLL (105707-GA02XLTLL)
- MUCK BOOT CO Men's Mossy Oak Country DNA Muckster Lite Clog (MLCMDNA M 130)
- ERGODYNE Lime Type R Class 2 Surveyors Vest, L/XL (8250Z)
- BRADY Ribbon, White, 4-21/64 In. (B30-R4400-WT)
- BRADY Wire Marking Sleeves, White, 2 In W (PS-094-2-WT)
- BRADY Battery Pack, Li-Ion (BMP-UBP)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-BK)
- BRADY Magnet Accessory (BMP41-MAGNET)
- BRADY Thermal Transfer Printer Labels, White (THT-103-727-10)
- BRADY USB Serial Converter Cable (LABXPERT-SER-USB)
- Brady Safety Labels