Shop All Label Maker Accessories
Brady
Rotating Wire Label, Translucent/White
Mfr # THTRO-299-427
Zoro # G2850796
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility IP Series
- For Use With BradyPrinter i5100, BradyPrinter i7100, THT 3 in Core Printer
- Material Vinyl
- Standards ASTM D1000, ASTM D2979, ASTM G155, UL2238, UL969
- Application Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THTRO-299-427
- Zoro # G2850796
- UPC # 754473632625
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Height | 3 1/8 in |
Core Diameter | 3 in |
Label Height | 3 1/8 in |
Label Width | 2 in |
Printable Portion Height | 1 1/4 in |
Label Size | 3 1/8 in x 2 in |
Printable Portion Width | 1 in |
For Wire Diameter | 0.398 in |
Maximum Wire Diameter | 0.4 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 489N96, 489N97, 489N98, 489N99, 54YN96, 54YN97, 54YN98, Compatible Mfr Part Number IP-R4302, R4302, Label Color White, Label Finish Matte, Label Height 3 1/8 in, Label Width 2 in, Maximum Wire Diameter 0.4 in, Printer Series Compatibility IP Series, Recommended Ribbon IP-R4300, R4300, Material Series B-427, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEWORKS GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Orange (GWON49100)
- SAFETY TECHNOLOGY INTERNATIONAL 9-ga wire cage protects horn/strobe/spkr (STI-9711)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog Lens, Sub-Zero Series (S2380)
- SKECHERS Work Shoes, 7-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 7.5)
- BRADY Ribbon Cartridge, Black/Red, 4-1/8 In. W (76762)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-BR)
- BRADY Wire Marking Sleeves, White, 2 In W (PS-094-2-WT)
- BRADY Thermal Transfer Printer Ribbon, 4400, Wht (R4400-WT)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-430-WT-CL)
- BRADY Charger, Size Universal (M71-QC)
- BRADY Label Tape Cartridge, 2.25Inx100ft (113197)
- Brady Label Maker Accessories