Shop All Label Maker Accessories
Brady
Rotating Wire Label, Translucent/White
Mfr # THTRO-298-427
Zoro # G2851198
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility IP Series
- For Use With BradyPrinter i5100, BradyPrinter i7100, THT 3 in Core Printer
- Material Vinyl
- Application Wire and Cable Labeling
- Standards ASTM D1000, ASTM D2979, ASTM G155, UL2238, UL969
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THTRO-298-427
- Zoro # G2851198
- UPC # 754473632618
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 1 in |
Height | 6 1/2 in |
Label Size | 6 1/2 in x 1 in |
Maximum Wire Diameter | 0.83 in |
Printable Portion Width | 1 in |
Label Height | 6 1/2 in |
For Wire Diameter | 0.828 in |
Core Diameter | 3 in |
Label Width | 1 in |
Printable Portion Height | 2 39/64 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 489N96, 489N97, 489N98, 489N99, 54YN96, 54YN97, 54YN98, Compatible Mfr Part Number IP-R4300, R4300, Label Color White, Label Finish Matte, Label Height 6 1/2 in, Label Width 1 in, Maximum Wire Diameter 0.83 in, Printer Series Compatibility IP Series, Recommended Ribbon IP-R4300, R4300, Material Series B-427, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Yellow Plastic Stanchion (6 pack), 2.5 in Diameter, and 50 Ft of Chain (PLS-YW-25-KIT-6-50)
- NOTRAX 20 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (479C0036YB)
- CONDOR Danger Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 474Y27 (474Y27)
- BRIGHTON-BEST Ironclad GUG-05-XL General Utility® Spandex Gloves, 1 Pair, Black, XL (GUG-05-XL)
- BRADY BBP31 Dust Cover (B31-DC)
- BRADY Battery Pack and AC Adaptor (BMP-UBP-AC)
- BRADY Thermal Transfer Printer Ribbon, 6000 (R6006)
- BRADY Wire Marking Sleeves, White, 1.5 In W (PS-187-150-WT)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-250-C-342-YL)
- BRADY Magnet Accessory (M50-MAGNET)
- BRADY Wire Marking Sleeves, White, 2 In W (HX-375-2-WT)
- Brady Label Maker Accessories