Shop All Label Maker Accessories
Brady
Rotating Wire Label, Translucent/White
Mfr # THTRO-297-427-3.5
Zoro # G2850857
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility IP Series
- For Use With BradyPrinter i5100, BradyPrinter i7100, THT 3 in Core Printer
- Material Vinyl
- Standards ASTM D1000, ASTM D2979, ASTM G155, UL2238, UL969
- Application Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THTRO-297-427-3.5
- Zoro # G2850857
- UPC # 754473632601
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 1 in |
Height | 1 1/5 in |
Printable Portion Width | 1 in |
Maximum Wire Diameter | 0.16 in |
Printable Portion Height | 1/2 in |
Label Height | 1 3/16 in |
For Wire Diameter | 0.159 in |
Label Size | 1 13/64 in x 1 in |
Core Diameter | 3 in |
Label Width | 1 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 489N96, 489N97, 489N98, 489N99, 54YN96, 54YN97, 54YN98, Compatible Mfr Part Number IP-R4300, R4300, Label Color White, Label Finish Matte, Label Height 1 3/16 in, Label Width 1 in, Maximum Wire Diameter 0.16 in, Printer Series Compatibility IP Series, Recommended Ribbon IP-R4300, R4300, Material Series B-427, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Positioning Lanyard, Adjustable Length Restraint Lanyard, 4 ft to 6 ft, Steel Snap Hooks, Blue (45J293)
- HEAT FACTORY Headband, Black, Universal (1760-BK)
- BRADY Ball Valve Lockout, Yellow, 2 to 8 In. (BS08A-YW)
- JUSTRITE Plunger Can, 1/2 Gal., Steel, Yellow (10218)
- BRADY Wire Marking Sleeves, White, 1.5 In W (PS-500-150-WT)
- BRADY Label Printer Ribbon, B30 Series, White, 4.33 in W x 200 ft L (B30-R10000-WT)
- BRADY Ribbon Cartridge, Black/Red/Blue/Yellow (76791)
- BRADY Label Printer Ribbon, B30 Series, Yellow, 4.33 in W x 200 ft L (B30-R10000-YL)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R6200)
- BRADY Printer Network Card (NET-LAN)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-430-WT-CL)
- Brady Safety Labels