Shop All Label Maker Accessories
Brady
Rotating Wire Label, Translucent/White
Mfr # THTRO-296-427-1.5
Zoro # G4330200
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility IP Series
- For Use With BradyPrinter i5100, BradyPrinter i7100, THT 3 in Core Printer
- Material Vinyl
- Standards ASTM D1000, ASTM D2979, ASTM G155, UL2238, UL969
- Application Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THTRO-296-427-1.5
- Zoro # G4330200
- UPC # 754473632595
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 1 in |
Height | 3 1/8 in |
Maximum Wire Diameter | 0.4 in |
Label Size | 3 1/8 in x 1 in |
Printable Portion Height | 1 1/4 in |
Core Diameter | 3 in |
Printable Portion Width | 1 in |
Label Width | 1 in |
For Wire Diameter | 0.398 in |
Label Height | 3 1/8 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 489N96, 489N97, 489N98, 489N99, 54YN96, 54YN97, 54YN98, Compatible Mfr Part Number IP-R4300, R4300, Label Color White, Label Finish Matte, Label Height 3 1/8 in, Label Width 1 in, Maximum Wire Diameter 0.4 in, Printer Series Compatibility IP Series, Recommended Ribbon IP-R4300, R4300, Material Series B-427, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID 1079 Leather Finger Guards, L, 50PK (1079-L)
- ALLEGRO INDUSTRIES Fan (9513-02)
- FIRST ALERT Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (1039746)
- MSA SAFETY MSA Comfo™ Classic Half Mask, Rubber, L (808076)
- BRADY Label Printer Ribbon, B30 Series, White, 4.33 in W x 200 ft L (B30-R10000-WT)
- BRADY Battery Quick Charger (BMP41-QC)
- BRADY Ribbon Cartridge, Black/Red, 8-3/4 In. W (13522)
- BRADY Static Awareness lbls Polyimide 0., PK 25 (SL-11-PK)
- BRADY Label Printer Ribbon, B30 Series, Orange, 4.33 in W x 200 ft L (B30-R10000-OR)
- BRADY Wire Marking Sleeves, White, 2 In W (PS-750-2-WT)
- BRADY Thermal Transfer Printer Ribbon, 4300 (R4302)
- Brady Label Maker Accessories