Shop All Label Maker Accessories
Brady
Rotating Wire Label, Translucent/White
Mfr # THTRO-295-427-1.5
Zoro # G2850419
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility IP Series
- For Use With BradyPrinter i5100, BradyPrinter i7100, THT 3 in Core Printer
- Material Vinyl
- Application Wire and Cable Labeling
- Standards ASTM D1000, ASTM D2979, ASTM G155, UL2238, UL969
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THTRO-295-427-1.5
- Zoro # G2850419
- UPC # 754473632588
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 1 in |
Height | 2 3/4 in |
Label Size | 2 3/4 in x 1 in |
Maximum Wire Diameter | 0.35 in |
Label Width | 1 in |
Minimum Wire Diameter | 0.16 in |
Label Height | 2 3/4 in |
For Wire Diameter | 0.157 in to 0.35 in |
Printable Portion Height | 1 7/64 in |
Core Diameter | 3 in |
Printable Portion Width | 1/2 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 489N96, 489N97, 489N98, 489N99, 54YN96, 54YN97, 54YN98, Compatible Mfr Part Number IP-R4300, R4300, Label Color White, Label Finish Matte, Label Height 2 3/4 in, Label Width 1 in, Maximum Wire Diameter 0.35 in, Minimum Wire Diameter 0.16 in, Printer Series Compatibility IP Series, Recommended Ribbon IP-R4300, R4300, Material Series B-427
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Dura-Chef Interlock" Anti-Fatigue Matting - 5/8 in x 3 ft x 3 ft - Red Rubber Floor Mat (03_126_INT)
- GASCO Calibration Gas, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-161-2)
- BRADY Number Tag, Brass, Series FP 201-225, PK25 (23675)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 54 Short (101017-410 54 SHT)
- BRADY Thermal Transfer Printer Labels, Amber (THT-14-724-10)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-430)
- BRADY Thermal Transfer Printer Ribbon, 4900 (R4900)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-PL)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R6200)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-430-WT-CL)
- BRADY Printer Network Card (NET-LAN)
- Brady Safety Labels