Shop All Label Maker Accessories
Brady
Rotating Wire Label, Translucent/White
Mfr # THTRO-294-427-2.5
Zoro # G2850455
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility IP Series
- For Use With BradyPrinter i5100, BradyPrinter i7100, THT 3 in Core Printer
- Material Vinyl
- Application Wire and Cable Labeling
- Standards ASTM D1000, ASTM D2979, ASTM G155, UL2238, UL969
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THTRO-294-427-2.5
- Zoro # G2850455
- UPC # 754473632571
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 1 in |
Height | 1 3/4 in |
Maximum Wire Diameter | 0.22 in |
Core Diameter | 3 in |
Label Size | 1 3/4 in x 1 in |
Label Width | 1 in |
Printable Portion Width | 1/2 in |
For Wire Diameter | 0.223 in |
Printable Portion Height | 45/64 in |
Label Height | 1 3/4 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 489N96, 489N97, 489N98, 489N99, 54YN96, 54YN97, 54YN98, Compatible Mfr Part Number IP-R4300, R4300, Label Color White, Label Finish Matte, Label Height 1 3/4 in, Label Width 1 in, Maximum Wire Diameter 0.22 in, Printer Series Compatibility IP Series, Recommended Ribbon IP-R4300, R4300, Material Series B-427, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Chemical Storage Area Sign, C126R (C126R)
- BRADY Number Label, 8, 2-1/4in.Hx7/8in.W, Vinyl (1534-8)
- MELLOW WALK SAFETY Size 9.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK095)
- CUT WARRIOR Hi-Vis Cut Resistant Impact Gloves (1 Pair), A6 Cut Level, Size L (2896 (L))
- BRADY Thermal Transfer Printer Ribbon, 4900 (R4900)
- BRADY Media Holder, External Stand (BBP12-U)
- BRADY Wire Marker Label, Black/White/Clear (M-53-427)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-125-C-342-YL)
- BRADY Spare Battery, Size Universal (M71-BATT)
- BRADY Label Printer Ribbon, B30 Series, Green, 4.33 in W x 200 ft L (B30-R10000-GN)
- PANDUIT Printer Cleaning Kit (PTR-CLN)
- Brady Label Maker Accessories