Shop All Label Maker Accessories
Brady
Rotating Wire Label, Translucent/White
Mfr # THTRO-293-427-3
Zoro # G2850586
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility IP Series
- For Use With BradyPrinter i5100, BradyPrinter i7100, THT 3 in Core Printer
- Material Vinyl
- Application Wire and Cable Labeling
- Standards ASTM D1000, ASTM D2979, ASTM G155, UL2238, UL969
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THTRO-293-427-3
- Zoro # G2850586
- UPC # 754473632564
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 1/2 in |
Height | 2 3/4 in |
Label Size | 2 3/4 in x 1/2 in |
Printable Portion Height | 1 7/64 in |
Core Diameter | 3 in |
Maximum Wire Diameter | 0.35 in |
Label Width | 1/2 in |
For Wire Diameter | 0.35 in |
Printable Portion Width | 1/2 in |
Label Height | 2 3/4 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 489N96, 489N97, 489N98, 489N99, 54YN96, 54YN97, 54YN98, Compatible Mfr Part Number IP-R4302, R4302, Label Color White, Label Finish Matte, Label Height 2 3/4 in, Label Width 1/2 in, Maximum Wire Diameter 0.35 in, Printer Series Compatibility IP Series, Recommended Ribbon IP-R4300, R4300, Material Series B-427, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration gas, Hydrogen, Nitrogen, 552 L, CGA 350 Connection, +/-5% Accuracy (552L-84-5)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TMM-3-PK (TMM-3-PK)
- VF IMAGEWEAR Pants, Navy, 38 In x 32 In (PMU2NV 38 32)
- SIGNMISSION No Parking Stopping Standing Any Time 12inx18in Heavy Gauges, A-1218 No Stopping or Standing - Stand (A-1218 No Stopping or Standing - Stand)
- BRADY Media Holder, External Stand (BBP12-U)
- BRADY Thermal Transfer Printer Ribbon, 4400, Wht (R4402-WT)
- BRADY Ribbon Cartridge, 4-2/5 In. W, White, PK2 (52044)
- BRADY Thermal Transfer Printer Labels, Amber (THT-11-724-10)
- BRADY Vinyl Wire Label, Translucent/White (B33RO-294-427)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-PL)
- PANDUIT Duct Seal Compound, 5lbs (DS5)
- Brady Label Maker Accessories