Shop All Label Maker Accessories
Brady
Rotating Wire Label, Translucent/White
Mfr # THTRO-292-427-3
Zoro # G2851128
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility IP Series
- For Use With BradyPrinter i5100, BradyPrinter i7100, THT 3 in Core Printer
- Material Vinyl
- Standards ASTM D1000, ASTM D2979, ASTM G155, UL2238, UL969
- Application Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THTRO-292-427-3
- Zoro # G2851128
- UPC # 754473632557
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 1/2 in |
Height | 1 3/4 in |
Maximum Wire Diameter | 0.22 in |
Label Size | 1 3/4 in x 1/2 in |
For Wire Diameter | 0.223 in |
Label Width | 1/2 in |
Label Height | 1 3/4 in |
Core Diameter | 3 in |
Printable Portion Width | 1/2 in |
Printable Portion Height | 45/64 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 489N96, 489N97, 489N98, 489N99, 54YN96, 54YN97, 54YN98, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 1 3/4 in, Label Width 1/2 in, Maximum Wire Diameter 0.22 in, Printer Series Compatibility IP Series, Recommended Ribbon IP-R4300, R4300, Material Series B-427, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (717-07-V)
- DUPONT Hooded Disposable Coveralls, XL, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWHXL002500)
- TURTLESKIN Cut Resistant Sleeve, Cut Level 5, Aramid, 9 1/4 in Sleeve Length, Black, M (SFX-DG2)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-S (10182-55-1-HLI-S)
- BRADY Battery Quick Charger (BMP41-QC)
- BRADY Ribbon Cartridge, Black/Red, 4-1/8 In. W (76763)
- BRADY Printer Cable, 6 ft. L (M-USB-103788)
- BRADY Thermal Transfer Printer Ribbon, 4900 (R4900)
- BRADY Wire Marking Sleeves, White, 2 In W (PS-375-2-WT)
- BRADY Label Tape Cartridge, 2.25Inx100ft (113197)
- BRADY Quik-Dot Markers Vinyl 0.250 in Di, PK 25 (QD-25-RD-PK)
- Brady Safety Labels