Shop All Traffic Signs
Brady
Roll-Up Road Construction Sign, 48 in H, 48 in W, Mesh, Diamond, English, 57033
Mfr # 57033
Zoro # G8425151
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Utility Work Ahead
- Width 48 in
- Height 48 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 57033
- Zoro # G8425151
- UPC # 754473570330
- Country of Origin Mexico
- Category Traffic Signs
Dimensions
Width | 48 in |
Height | 48 in |
Details
Item | Roll-Up Road Construction Sign |
Header | No Header |
Legend | Utility Work Ahead |
Sign Shape | Diamond |
Sign Material | Mesh |
Printed Language | English |
Sign Background Color | Orange |
Glow-in-the-Dark | No |
UV Resistant | No |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Sign Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend Style | Text |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Roll-Up Road Construction Sign, Height 48 in, Width 48 in, Sign Material Mesh, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Traffic Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 129493 (129493)
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (770030S)
- PIG Filter Sock, 10 ft. Lx 12-3/4"W x 3-1/2"H (FLT823)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (BLUET)
- BRADY Slow Moving Vehicle Sign, 14 in Height, 16 in Width, Steel, No Text (57894)
- BRADY Speed Hump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, 115657 (115657)
- BRADY Traffic Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (129495)
- BRADY BREAKER BLOCKER RAISED LOCK RAIL, PK2 (51264)
- BRADY Brady Speed Limit 15, HIP Reflective Speed Limit Sign, Aluminum, 18inW x 24inH (94212)
- BRADY STOP For Pedestrians Sign, 40in H x 14in W x 0.090in D, Fluorescent Yellow/Green (103709)
- LYLE Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1832-DG_18x12 (T1-1832-DG_18x12)
- Brady Signs