Shop All Traffic Signs
Brady
Roll-Up Road Construction Sign, 48" H, 48 in W, Mesh, Diamond, English, 57029
Mfr # 57029
Zoro # G8421100
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Shoulder Work Ahead
- Width 48 in
- Height 48"
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 57029
- Zoro # G8421100
- UPC # 754473570293
- Country of Origin Mexico
- Category Traffic Signs
Dimensions
Width | 48 in |
Height | 48" |
Details
Item | Roll-Up Road Construction Sign |
Header | No Header |
Legend | Shoulder Work Ahead |
Sign Shape | Diamond |
Sign Material | Mesh |
Printed Language | English |
Sign Background Color | Orange |
Glow-in-the-Dark | No |
UV Resistant | No |
OSHA Compliant | Yes |
Legend Style | Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
ANSI Compliant | Yes |
Sign Legend Color | Black |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Roll-Up Road Construction Sign, Height 48 In., Width 48 in, Sign Material Mesh, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSORB Spill Clean-Up, Universal, Bag, 2L, PK24 (XB111-24)
- JUSTRITE 1 gal White Polyethylene Type I Safety Can Flammables (12162)
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size M (SV54B-2ZGM-M)
- TENSABARRIER Belt Barrier, 13 ft, Yellow, Yellow (896T2-35-MAX-Y5X-C)
- BRADY Traffic Sign, 18 in H, 12" W, Aluminum, Rectangle, English, 129432 (129432)
- BRADY Caution Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English (124191)
- BRADY Traffic Sign, 10" Height, 14 in Width, Polyester, Rectangle, English (129500)
- BRADY Traffic Sign, 18 in H, 12 in W, Plastic, Rectangle, English, 124465 (124465)
- BRADY Traffic Sign, 18 in Height, 18 in Width, Plastic, Triangle, English (124612)
- BRADY Railroad Sign, 12 in H, 15 in W, Horizontal Rectangle, No Text, 134193 (134193)
- LYLE No Thru Traffic Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical English, T1-1021-EG_12x18 (T1-1021-EG_12x18)
- Brady Signs