Shop All Secondary Labels
Brady
Right-to-Know Label, 2-1/4inHx2-1/4inW
Mfr # 58558
Zoro # G3005436
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laminated No
- Legend (Gloves Pictogram)
- Indoor/Outdoor Usage Indoor/Outdoor
- Material Vinyl
- Self-Adhesive Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 58558
- Zoro # G3005436
- UPC # 754473585587
- Country of Origin United States
- Category Secondary Labels
Dimensions
Width | 1 1/8 in |
Height | 1 1/8 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Blue, Height 1 1/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Gloves Pictogram, Preprinted Text No Text, Product Type Right-to-Know Label
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 11EEEE Men's Logger Boot Steel Work Boot, Brown (CA9821)
- INCOM Hazard Markng Tape, Yellow/Black, 2"x108ft (WT2110)
- SWEDEPRO Chain Saw Chaps, Black, Nylon, 30 to 42" Waist Size, 40 in Length (188040)
- CROWN MATTING TECHNOLOGIES 5 ft. L x Vinyl, 9/16" Thick (CD 0035YB)
- BRADY Right-to-Know Label, 1-1/2inHx1-1/2inW (58572)
- BRADY Label, Vinyl, 1-1/2inHx4inW, 50 Labels, PK50 (93800)
- BRADY Label, Paper Label, 6in.Hx6in.W, 500 Labels (53071)
- BRADY Label, PSVinyl, 4in.Hx4in.W, 500 Labels (53070)
- TOLCO Secondary Label, Black, Green/White, PK12 (340422)
- SIMPLE GREEN Ten pack of secondary labels for Simple Green Clean Building All-Purpose Cleaner (9510001000012)
- TOLCO Secondary Label, Black, Blue/White, PK12 (340424)
- Brady Safety Labels