Shop All Secondary Labels
Brady
Right-to-Know Label, 1-1/8inHx1-1/8inW
Mfr # 58576
Zoro # G3005381
product price: $4.35
/pk 16, $0.27/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Indoor/Outdoor Usage Indoor/Outdoor
- Width 1 1/8 in
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Legend (Poison Pictogram)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 58576
- Zoro # G3005381
- UPC # 754473585761
- Country of Origin United States
- Category Secondary Labels
Dimensions
Height | 1 1/8 in |
Width | 1 1/8 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Blue, Height 1 1/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Dust Mask, Preprinted Text No Text, Product Type Right-to-Know Label
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (MG3211AXL)
- ZORO SELECT Letter and Number Set, 1/8 In. H, Steel (1F111)
- DUNLOP Roll Down Hip Waders, Mens, Size 9, PR (8605500)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 32x32 (74273)
- BRADY Right-to-Know Label, 2-1/4inHx2-1/4inW (58573)
- BRADY Right-to-Know Label, 1-1/2inHx1-1/2inW (58572)
- BRADY Label, PSVinyl, 4in.Hx4in.W, 500 Labels (53070)
- BRADY Right-to-Know Label, 2-1/4inHx2-1/4inW (58558)
- BRADY Right-to-Know Label, 1-1/2inHx1-1/2inW (58547)
- 3M Secondary Label, PK12 (340418)
- 3M Secondary Label, Black, Blue/White, PK12 (340401)
- Brady Safety Labels