Shop All Secondary Labels
Brady
Right-to-Know Label, 1-1/8inHx1-1/8inW
Mfr # 58546
Zoro # G3005488
product price: $4.35
/pk 16, $0.27/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend/Background Color Blue/White
- Shape Square
- Self-Adhesive Yes
- Laminated No
- No. of Labels 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 58546
- Zoro # G3005488
- UPC # 754473585464
- Country of Origin Canada
- Category Secondary Labels
Dimensions
Width | 1 1/8 in |
Height | 1 1/8 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Blue, Height 1 1/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Vapor Respirator Pictogram, Preprinted Text No Text, Product Type Right-to-Know Label
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Safety Glasses, Gray Anti-Fog, Anti-Static, Scratch-Resistant (T5900WBLS)
- DYMO Labeling Tape for Label Maker, 1/2"x13ft (16952)
- ROCKPORT WORKS Boots, Composite Toe, Met Guard, 10W, PR (RK6465)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 17 In. W (G1902BC-SSH)
- BRADY Right-to-Know Label, 1-1/2inHx1-1/2inW (58547)
- BRADY Right-to-Know Label, 2-1/4inHx2-1/4inW (58573)
- BRADY Right-to-Know Label, 2-1/4inHx2-1/4inW (58558)
- BRADY Right-to-Know Label, 1-1/2inHx1-1/2inW (58572)
- BRADY Label, PSVinyl, 4in.Hx4in.W, 500 Labels (53070)
- TOLCO Secondary Label, Black, Green/White, PK12 (340423)
- SIMPLE GREEN Secondary Label, 6 in W, Simple Green, PK10 (9510001000006)
- Brady Secondary Labels