Shop All Secondary Labels
Brady
Right-to-Know Label, 1-1/8inHx1-1/8inW
Mfr # 58541
Zoro # G3005506
product price: $4.29
/pk 16, $0.27/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Indoor/Outdoor Usage Indoor/Outdoor
- Shape Square
- No. of Labels 16
- Standards Compliant with Directive 2011/65/EU and 2015/863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 58541
- Zoro # G3005506
- UPC # 754473585419
- Country of Origin United States
- Category Secondary Labels
Dimensions
Width | 1 1/8 in |
Height | 1 1/8 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Blue, Height 1 1/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Dust Mask Pictogram, Preprinted Text No Text, Product Type Right-to-Know Label
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Relaxed Jeans, 34 in. Inseam, 36 in. Waist (CR39RB 36 34)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Setup Is De-Energized Sign, Landscape (OS-NS-D-1014-L-18298)
- BRADY Breaker Lockout, Rail, 4 In, 7 Holes, (51256)
- MAGID Polyester Yellow Mesh Safety Vest With Silver Reflective Tape (CRV1430)
- BRADY Right-to-Know Label, 1-1/2inHx1-1/2inW (58547)
- BRADY Right-to-Know Label, 1-1/2inHx1-1/2inW (58572)
- BRADY Right-to-Know Label, 2-1/4inHx2-1/4inW (58558)
- BRADY Label, PSVinyl, 4in.Hx4in.W, 500 Labels (53070)
- BRADY Right-to-Know Label, 2-1/4inHx2-1/4inW (58573)
- SIMPLE GREEN Secondary Label, PK10 (9510001000112)
- SIMPLE GREEN Secondary Label, Simple Green, Paper, PK10 (9510001000001)
- Brady Safety Labels