Shop All Secondary Labels
Brady
Right-to-Know Label, 1-1/2inHx1-1/2inW
Mfr # 58577
Zoro # G3005375
product price: $4.69
/pk 9, $0.52/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Laminated No
- Shape Square
- Height 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 58577
- Zoro # G3005375
- UPC # 754473585778
- Country of Origin United States
- Category Secondary Labels
Dimensions
Height | 1 1/8 in |
Width | 1 1/8 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Blue, Height 1 1/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Dust Mask, Preprinted Text No Text, Product Type Right-to-Know Label
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DPG20 All Purpose Synthetic Leather Glove (DPG20M)
- WERNER Full Body Harness, Vest Style, XL (H113004)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 3"W (RF3OR)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Black / White (VST-221-BLACK/WHITE)
- BRADY Label, Vinyl, 1-1/2inHx4inW, 50 Labels, PK50 (93800)
- BRADY Label, Paper Label, 6in.Hx6in.W, 500 Labels (53071)
- BRADY Label, PSVinyl, 4in.Hx4in.W, 500 Labels (53070)
- BRADY Right-to-Know Label, 1-1/2inHx1-1/2inW (58572)
- HARRIS INDUSTRIES HMIG Label, 1 In. H, 3 In. W, PK720 (01LB26517)
- NMC Ice Hard Hat Label (HH205)
- SIMPLE GREEN Secondary Label, Simple Green, Paper, PK10 (9510001000001)
- Brady Safety Labels