Shop All Secondary Labels
Brady
Right-to-Know Label, 1-1/2inHx1-1/2inW
Mfr # 58567
Zoro # G3005409
product price: $4.39
/pk 9, $0.49/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Language English
- Self-Adhesive Yes
- Shape Square
- Laminated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 58567
- Zoro # G3005409
- UPC # 754473585679
- Country of Origin United States
- Category Secondary Labels
Dimensions
Width | 1 1/8 in |
Height | 1 1/8 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Blue, Height 1 1/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Fully Body Suit Pictogram, Preprinted Text No Text, Product Type Right-to-Know Label
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Biohazard Burn Box, 12 In. H, 8 In. W, PK6 (17-789)
- HONEYWELL NORTH 14-1/2" Chemical Resistant Gloves, Laminated Film, 8, 1 PR (SSG/8)
- WEARWELL Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (561)
- MEGACOMFORT Diabetic Insole, 11" L, PR (DIAB-M67/W89)
- BRADY Label, Vinyl, 1-1/2inHx4inW, 50 Labels, PK50 (93800)
- BRADY Label, PSVinyl, 4in.Hx4in.W, 500 Labels (53070)
- BRADY Right-to-Know Label, 1-1/2inHx1-1/2inW (58572)
- BRADY Label, Paper Label, 6in.Hx6in.W, 500 Labels (53071)
- TOLCO Secondary Label, Black, Red/White, PK12 (340408)
- SIMPLE GREEN Ten pack of secondary labels for Simple Green Clean Building All-Purpose Cleaner (9510001000012)
- 3M Secondary Label, PK12 (340418)
- Brady Secondary Labels