Shop All Secondary Labels
Brady
Right-to-Know Label, 1-1/2inHx1-1/2inW
Mfr # 58547
Zoro # G3005479
product price: $4.39
/pk 9, $0.49/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 1/8 in
- Self-Adhesive Yes
- Material Vinyl
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Legend/Background Color Blue/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 58547
- Zoro # G3005479
- UPC # 754473585471
- Country of Origin United States
- Category Secondary Labels
Dimensions
Height | 1 1/8 in |
Width | 1 1/8 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Blue, Height 1 1/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Dust Mask Pictogram, Preprinted Text No Text, Product Type Right-to-Know Label
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Protective Equipment, 14 in W (U4-1589-RD_14X10)
- KLEENGUARD Safety Glasses, Green Anti-Scratch (25692)
- CONDOR Faceshield Visor, Steel Mesh, Black (4EZD4)
- UNIVERSAL / USI ELECTRIC Carbon Monoxide and Gas Alarm, Semiconductor Sensor, 85 dB @ 10 ft Audible Alert (MCN108)
- BRADY Label, PSVinyl, 4in.Hx4in.W, 500 Labels (53070)
- BRADY Right-to-Know Label, 1-1/2inHx1-1/2inW (58572)
- BRADY Label, Paper Label, 6in.Hx6in.W, 500 Labels (53071)
- BRADY Label, Vinyl, 1-1/2inHx4inW, 50 Labels, PK50 (93800)
- TOLCO Secondary Label, PK12 (340425)
- SIMPLE GREEN Simple Green Secondary Labels, 10 PK (9510001000312)
- 3M Secondary Label, PK12 (340452)
- Brady Safety Labels