Shop All Secondary Labels
Brady
Right-to-Know Label, 1-1/2inHx1-1/2inW
Mfr # 58537
Zoro # G3005521
product price: $4.45
/pk 9, $0.49/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Labels 9
- Height 1 1/2 in
- Legend (Apron Pictogram)
- Self-Adhesive Yes
- Legend/Background Color Blue/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 58537
- Zoro # G3005521
- UPC # 754473585372
- Country of Origin United States
- Category Secondary Labels
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Blue, Height 1 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Apron Pictogram, Preprinted Text No Text, Product Type Right-to-Know Label
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Composite Sheet, 41 x 36 In. (CS-195+3X41-BOX*)
- BRADY Label Cartridge, White, Labels/Roll: 50 (M71EP-174-593)
- FIBRE-METAL BY HONEYWELL Standard Headgear Replacement Suspension (3C)
- BRADY Floor Marking Tape, Ylw, 2"W, 100ft (177015)
- BRADY Label, Paper Label, 6in.Hx6in.W, 500 Labels (53071)
- BRADY Label, PSVinyl, 4in.Hx4in.W, 500 Labels (53070)
- BRADY Label, Vinyl, 1-1/2inHx4inW, 50 Labels, PK50 (93800)
- BRADY Right-to-Know Label, 1-1/2inHx1-1/2inW (58572)
- TOLCO Secondary Label, PK12 (340425)
- ACCUFORM GHS SECONDARY CONTAINER LABELS LZH305VSP (LZH305VSP)
- 3M Secondary Label, Multicolor, PK12 (340428)
- Brady Safety Labels