Shop All Secondary Labels
Brady
Right-to-Know Label, 1-1/2inHx1-1/2inW
Mfr # 58532
Zoro # G3005549
product price: $4.75
/pk 9, $0.53/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Height 1 1/2 in
- Language No Text
- Shape Square
- Legend (Face Shield Pictogram)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 58532
- Zoro # G3005549
- UPC # 754473585327
- Country of Origin United States
- Category Secondary Labels
Dimensions
Height | 1 1/2 in |
Width | 1 1/2 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Blue, Height 1 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Vinyl, Material Properties Not Applicable, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Face Shield Pictogram, Preprinted Text No Text, Product Type Right-to-Know Label
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Flammable Liquid Safety Cabinet, 22 gal. (45AE81)
- NMC Nfpa Label Number 4", Pk5, DCN42 (DCN42)
- PANDUIT 300 dpi printer, including Panduit® Eas (TDP43ME/E)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 14 to 15 In., PR (G99CRBERLGMA)
- BRADY Right-to-Know Label, 1-1/2inHx1-1/2inW (58572)
- BRADY Label, Paper Label, 6in.Hx6in.W, 500 Labels (53071)
- BRADY Label, PSVinyl, 4in.Hx4in.W, 500 Labels (53070)
- BRADY Label, Vinyl, 1-1/2inHx4inW, 50 Labels, PK50 (93800)
- SIMPLE GREEN Secondary Label, 6 in W, Simple Green, PK10 (9510001000006)
- 3M Secondary Label, Black, Green/White, PK12 (340415)
- TOLCO Secondary Label, Black, Green/White, PK12 (340419)
- Brady Secondary Labels