Shop All Right-To-Know and Hazardous Materials
Brady
Right to Know Complete Center
Mfr # RK373E
Zoro # G4050541
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Right-To-Know Center
- Binder Holder Type Pocket
- Mounting Type Wall
- Legend/Background Color White
- Background Color Black, White, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # RK373E
- Zoro # G4050541
- UPC # 754473458829
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Binder Ring Size | 1 1/2 in |
Height | 30 in |
Width | 24 in |
Depth | 4 1/2 in |
Overall Width | 24 in |
Overall Depth | 4 1/2 in |
Overall Height | 30 in |
Description
Right to Know Center, Binder Holder Material Polystyrene, Binder Ring Size 1 1/2 in, Document Storage Component Color Black, White, Yellow, Included Hardware (1) Standard 1.5 in SDS Binder (45989), (10) RTK Booklets, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binders Included 1, Overall Depth 4 1/2 in, Overall Height 30 in, Overall Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, 14 In. L, Size 10.5, PR (E114RB/10H)
- ERGODYNE Ergodyne® ProFlex® 100 Economy Back Support W/Rubber Track Webbing, XL, Black (11385)
- ACCUFORM Danger Label, Electrical Panel, 3-1/2x5 in, Adhesive Vinyl, 5/PK (LELC002VSP)
- NATIONAL SAFETY APPAREL Nomex Hood Eye Opng 3 Ply Hood, (H43NK)
- BRADY Information Center, Right to Know SDS (121370)
- BRADY (M) NFR CLASSIF. B302 7 X 10 (60053)
- BRADY NFR Label, 7/8 In. H, 7/8 In. W, PK750 (536LS)
- BRADY Training Poster, 18 x 24In, Laminated PPR (PS135E)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99108)
- BRADY Right to Know Compliance Centr, Polystyrn (RK208A)
- ACCUFORM Binder, Red/Yellow, 12 in. W, Bilingual (SBZRS643)
- Brady Right-To-Know and Hazardous Materials