Shop All Label Maker Accessories
Brady
Ribbon, White, 2 In. W, 150 ft. L
Mfr # M71-R4400-WT
Zoro # G0143385
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71
- For Use With Mfr. No. BMP71
- Standards RoHS Compliance, UL Recognized
- Width 2 in
- Length 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M71-R4400-WT
- Zoro # G0143385
- UPC # 662820924159
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Length | 150 ft |
Ribbon Length | 150 ft |
Ribbon Width | 2 in |
Size (WxL) - Label Printer Ribbons | 2 in x 150 ft |
Details
Item | Label Printer Ribbon Cartridge |
Printer Series Compatibility | BMP71 |
For Use With | Mfr. No. BMP71 |
Standards | RoHS Compliance, UL Recognized |
Color | White |
Ink Color | White |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Ribbon Formulation | Resin |
Compatible Mfr Part Number | BMP71 |
Ribbon Series | R4400 |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Ribbon Color | White |
Description
Label Printer Ribbon Cartridge, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number BMP71, Printer Series Compatibility BMP71, Ribbon Color White, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 150 ft, Ribbon Width 2 in, Ribbon Series R4400, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Heat-Resistant, Scratch-Resistant, Solvent-Resistant, Standards RoHS Compliance, UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING ZING RecycLockout Gate Valve Lockout, 1" to 2.5", Recycled Plastic, 7103 (7103)
- PORTWEST Dexti-Grip Glove, L (A320)
- CONDOR Safety Sign, 24 in H, 24 in W, Aluminum, Octagon, English, 472G99 (472G99)
- ILC DOVER Cartridge, CBRN, Olive, 3 PK, NIOSH (S-2016)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-125-C-342-YL)
- BRADY Ribbon Cartridge, Black/Red, 8-3/4 In. W (13520)
- BRADY BBP31 Dust Cover (B31-DC)
- BRADY Thermal Transfer Printer Ribbon, 4300 (R4302)
- BRADY Ribbon Cartridge, Black/Red/Blue/Yellow (76791)
- BRADY Ribbon Cartridge, White, 290 ft. L, PK2 (103026)
- BLUE STAR Honeywell Serial Cable, 10'L (CBL-020-300-C00)
- Brady Label Maker Accessories