Shop All Label Maker Accessories
Brady
Ribbon, Orange, 6-1/4 In. W, 200 ft. L
Mfr # 13600
Zoro # G5798344
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP85, PowerMark Industrial Sign and Label Printer
- For Use With PowerMark(R) Printers
- Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
- Width 6 1/4 in
- Length 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 13600
- Zoro # G5798344
- UPC # 754473136000
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 6 1/4 in |
Length | 200 ft |
Ribbon Length | 200 ft |
Size (WxL) - Label Printer Ribbons | 6 1/4 in x 200 ft |
Ribbon Width | 6 1/4 in |
Details
Printer Series Compatibility | BBP85, PowerMark Industrial Sign and Label Printer |
Item | Label Printer Ribbon |
For Use With | PowerMark(R) Printers |
Standards | RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC |
Color | Orange |
Ink Color | Orange |
Resistance Properties | Heat-Resistant, Scratch-Resistant, Solvent-Resistant |
Ribbon Format | Ribbon on Printer Specific Core |
Ribbon Color | Orange |
Ribbon Series | R10000 |
Compatible Mfr Part Number | BBP85, BBP85-BWSSFID, BBP85-LEAN-KIT, RESELL-BBP85 |
Ribbon Formulation | Resin |
Product Type | Single Color Thermal Transfer Ribbon |
Description
Label Printer Ribbon, Compatible Grainger Part Number 23MG27, Compatible Mfr Part Number BBP85, BBP85-BWSSFID, BBP85-LEAN-KIT, RESELL-BBP85, Printer Series Compatibility BBP85, PowerMark Industrial Sign and Label Printer, Ribbon Color Orange, Ribbon Format Ribbon on Printer Specific Core, Ribbon Length 200 ft, Ribbon Width 6 1/4 in, Ribbon Series R10000, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Over-the-Head Ear Muffs, 21 dB, Condor, Black/Red (26X624)
- WELLS LAMONT Mechanics Gloves, M, Black, Heavy Duty Ribbed Knit Fabric (7701M)
- BIOREM-2000 Oil-Water Separator Treatment, 55 gal. (8888-055)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465J29 (465J29)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-430-WT-CL)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-423)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-BK)
- BRADY Thermal Transfer Printer Ribbon, 6000 (R6002)
- BRADY Thermal Transfer Printer Ribbon, 6600 (R6602)
- BRADY BBP31 Cutter Tool (B31-CCT)
- BRADY Thermal Transfer Printer Ribbon, 6000 (R6007)
- Brady Safety Labels