Shop All Label Maker Accessories
Brady
Ribbon, Magenta, 8-4/5 In. W, 200 ft. L
Mfr # 13517
Zoro # G5566827
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP85, PowerMark Industrial Sign and Label Printer
- For Use With PowerMark(R) Printers
- Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
- Width 8 3/4 in
- Length 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 13517
- Zoro # G5566827
- UPC # 754473135171
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 8 3/4 in |
Length | 200 ft |
Ribbon Length | 200 ft |
Size (WxL) - Label Printer Ribbons | 8 13/16 in x 200 ft |
Ribbon Width | 8 13/16 in |
Details
Item | Label Printer Ribbon |
Printer Series Compatibility | BBP85, PowerMark Industrial Sign and Label Printer |
For Use With | PowerMark(R) Printers |
Standards | RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC |
Color | Magenta |
Ink Color | Magenta |
Ribbon Formulation | Resin |
Ribbon Color | Magenta |
Ribbon Format | Ribbon on Printer Specific Core |
Ribbon Series | R10000 |
Resistance Properties | Scratch-Resistant, Solvent-Resistant |
Product Type | Single Color Thermal Transfer Ribbon |
Compatible Mfr Part Number | BBP85, BBP85-BWSSFID, BBP85-LEAN-KIT, RESELL-BBP85 |
Description
Label Printer Ribbon, Compatible Grainger Part Number 23MG27, Compatible Mfr Part Number BBP85, BBP85-BWSSFID, BBP85-LEAN-KIT, RESELL-BBP85, Printer Series Compatibility BBP85, PowerMark Industrial Sign and Label Printer, Ribbon Color Magenta, Ribbon Format Ribbon on Printer Specific Core, Ribbon Length 200 ft, Ribbon Width 8 13/16 in, Ribbon Series R10000, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Iceman Boot Liner, Size 9, 10 in. H, Blk, PR (904000)
- ANSELL 12" Chemical Resistant Gloves, Neoprene, 10, 1 PR (08-352)
- NMC Think Safety 1St Hard Hat Emblem, Pk25 (HH89)
- KINCO GLOVES LIND PIGSKN KNIT GLV XXL (1927KW-XXL)
- BRADY Media Holder, External Stand (BBP12-U)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-430-WT-CL)
- BRADY Label Tape Cartridge, Yellow, 2.25Inx100ft (113193)
- BRADY Ribbon Cartridge, Black/Red, 8-3/4 In. W (13522)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R6400)
- BRADY Thermal Transfer Printer Labels, White (THT-96-717-10)
- VNM SIGNMAKER Ribbon, 984 ft. L, Blue, 4 in. W (VNMR110B2)
- Brady Safety Labels