Shop All Label Maker Accessories
Brady
Ribbon Cartridge, Yellow, 200 ft. L
Mfr # 13518
Zoro # G5422487
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP85, PowerMark
- For Use With Mfr. No. 13500
- Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
- Width 8 3/4 in
- Length 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 13518
- Zoro # G5422487
- UPC # 754473135188
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 8 3/4 in |
Length | 200 ft |
Ribbon Width | 8 13/16 in |
Ribbon Length | 200 ft |
Size (WxL) - Label Printer Ribbons | 8 13/16 in x 200 ft |
Details
Item | Label Printer Ribbon |
Printer Series Compatibility | BBP85, PowerMark |
For Use With | Mfr. No. 13500 |
Standards | RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC |
Color | Yellow |
Ink Color | Yellow |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Series | R10000 |
Ribbon Format | Ribbon on Printer Specific Core |
Compatible Mfr Part Number | BBP85 |
Ribbon Formulation | Resin |
Resistance Properties | Scratch-Resistant, Smear-Resistant, Solvent-Resistant |
Ribbon Color | Yellow |
Description
Label Printer Ribbon, Compatible Grainger Part Number 23MG27, Compatible Mfr Part Number BBP85, Printer Series Compatibility BBP85, PowerMark, Ribbon Color Yellow, Ribbon Format Ribbon on Printer Specific Core, Ribbon Length 200 ft, Ribbon Width 8 13/16 in, Ribbon Series R10000, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Smear-Resistant, Solvent-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Positioning Harness, 2XL, Polyester (1161219)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), LT (M305US7-LT-NAY)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L, Gray/Black/Yellow, PR (MFG2-04-L)
- CONDOR Anti-Slip Tape, Black/Yellow, 12 in x 60ft (GRAN5070)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-423)
- BRADY Beaded Chain, 4-1/2 In, PK100 (23306)
- BRADY Ribbon Cartridge, Black/Red, 8-3/4 In. W (13522)
- BRADY Charger, Size Universal (M71-QC)
- BRADY Ribbon, Black, 4-21/64 In. (B30-R4300)
- BRADY Printer Network Card (NET-LAN)
- BLUE STAR Honeywell USB Cable For Use w/ MS1633, Hyperion 1300G & Voyager 1200g, 10'L (CBL-500-300-C00)
- Brady Safety Labels