Shop All Label Maker Accessories
Brady
Ribbon Cartridge, Red/Blue, 200 ft. L
Mfr # 76782
Zoro # G5422803
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark 2 Color and Cut Industrial Label Maker, GlobalMark 2 Multicolor Industrial Label Maker
- For Use With Mfr. No. 76798, 76800, 76801
- Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
- Width 4 1/8 in
- Length 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 76782
- Zoro # G5422803
- UPC # 754473767822
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 4 1/8 in |
Length | 200 ft |
Size (WxL) - Label Printer Ribbons | 4 5/16 in x 200 ft |
Ribbon Length | 200 ft |
Ribbon Width | 4 5/16 in |
Ribbon Panel Length | 16 in |
Details
Printer Series Compatibility | GlobalMark 2 Color and Cut Industrial Label Maker, GlobalMark 2 Multicolor Industrial Label Maker |
Item | Label Printer Ribbon Cartridge |
For Use With | Mfr. No. 76798, 76800, 76801 |
Standards | RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC |
Color | Red/Blue |
Ink Color | Blue/Red |
Number of Panel Sets | 60 |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Ribbon Color | Blue/Red |
Resistance Properties | Scratch-Resistant, Solvent-Resistant |
Product Type | Two-Color Thermal Transfer Ribbon |
Ribbon Formulation | Resin |
Ribbon Series | R10000 |
Description
Label Printer Ribbon Cartridge, Printer Series Compatibility GlobalMark 2 Color and Cut Industrial Label Maker, GlobalMark 2 Multicolor Industrial Label Maker, Ribbon Color Blue/Red, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 5/16 in, Ribbon Series R10000, Ribbon Panel Length 16 in, Number of Panel Sets 60, Ribbon Formulation Resin, Product Type Two-Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size M (SV54B-2ZGM-M)
- GASCO Calibration Gas, Hydrogen Chloride, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy (34L-HCL-15)
- HONEYWELL SAFETY PRODUCTS SilverShield Barrier Laminate, Foil-Type Safety Gloves (SSG/10)
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M ( 8 ), 250 PK, Blue (XC-310)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-BK)
- BRADY Safety Label Dispenser, Plastic, Clear, Win (PD934A)
- BRADY Static Awareness lbls Polyimide 0., PK 25 (SL-11-PK)
- BRADY Label Printer Ribbon, B30 Series, Orange, 4.33 in W x 200 ft L (B30-R10000-OR)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-BR)
- BRADY Label Printer Ribbon, B30 Series, Green, 4.33 in W x 200 ft L (B30-R10000-GN)
- BRADY Quik-Dot Markers Vinyl 0.250 in Di, PK 25 (QD-25-WT-PK)
- Brady Label Maker Accessories