Shop All Label Maker Accessories
Brady
Ribbon Cartridge, Black/Red, 6-1/4 In. W
Mfr # 13523
Zoro # G0142125
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP85, PowerMark
- For Use With Mfr. No. 13500
- Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
- Width 6 1/4 in
- Length 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 13523
- Zoro # G0142125
- UPC # 754473135232
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 6 1/4 in |
Length | 200 ft |
Size (WxL) - Label Printer Ribbons | 6 1/4 in x 200 ft |
Ribbon Panel Length | 8 in |
Ribbon Length | 200 ft |
Ribbon Width | 6 1/4 in |
Details
Printer Series Compatibility | BBP85, PowerMark |
Item | Label Printer Ribbon |
For Use With | Mfr. No. 13500 |
Standards | RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC |
Color | Black/Red |
Ink Color | Black/Red |
Ribbon Format | Ribbon on Printer Specific Core |
Number of Panel Sets | 100 |
Resistance Properties | Scratch-Resistant, Smear-Resistant, Solvent-Resistant |
Product Type | Two-Color Thermal Transfer Ribbon |
Ribbon Color | Black/Red |
Compatible Mfr Part Number | BBP85 |
Ribbon Series | R10000 |
Ribbon Formulation | Resin |
Description
Label Printer Ribbon, Compatible Grainger Part Number 23MG27, Compatible Mfr Part Number BBP85, Printer Series Compatibility BBP85, PowerMark, Ribbon Color Black/Red, Ribbon Format Ribbon on Printer Specific Core, Ribbon Length 200 ft, Ribbon Width 6 1/4 in, Ribbon Series R10000, Ribbon Panel Length 8 in, Number of Panel Sets 100, Ribbon Formulation Resin, Product Type Two-Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Smear-Resistant, Solvent-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP MaxiFlex Endurance 34844 Nylon Knit Gloves wMicroFoam Nitrile Palm Coating and Micro Dot Palm, 12PK (34-844/XL)
- BDG Seamless Knit White Nylon White Polyurethane Palm, Size XS (6) (99-1-9880-6)
- RADIANS Radians RWG51 KAMORI White Grain Goat Skin Work Glove, Glove Size: XL (RWG51TXL)
- REFRIGIWEAR Men's Blue Nylon Jacket size S (0525RNAVSML)
- BRADY Label Printer Ribbon, B30 Series, Black, 4.33 in W x 200 ft L (B30-R10000)
- BRADY Ribbon, Black, 4-21/64 In. (B30-R4300)
- BRADY Wire Marking Sleeves, White, 2 In W (HX-187-2-WT)
- BRADY Static Awareness lbls Polyimide 0., PK 25 (SL-11-PK)
- BRADY Thermal Transfer Printer Labels, White (THT-96-717-10)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-GY)
- STRANCO NFR Label, 2 x 2 In, PK100 (RTK-22-P-100)
- Brady Safety Labels