Shop All Label Maker Accessories
Brady
Ribbon Cartridge, Black/Red, 6-1/4 In. W
Mfr # 13521
Zoro # G0142143
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP85, PowerMark
- For Use With Mfr. No. 13500
- Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
- Width 6 1/4 in
- Length 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 13521
- Zoro # G0142143
- UPC # 754473135218
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 6 1/4 in |
Length | 200 ft |
Ribbon Width | 6 1/4 in |
Ribbon Length | 200 ft |
Ribbon Panel Length | 16 in |
Size (WxL) - Label Printer Ribbons | 6 1/4 in x 200 ft |
Details
Printer Series Compatibility | BBP85, PowerMark |
Item | Label Printer Ribbon |
For Use With | Mfr. No. 13500 |
Standards | RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC |
Color | Black/Red |
Ink Color | Black/Red |
Ribbon Formulation | Resin |
Ribbon Series | R10000 |
Ribbon Color | Black/Red |
Compatible Mfr Part Number | BBP85 |
Resistance Properties | Smear-Resistant |
Number of Panel Sets | 60 |
Product Type | Two-Color Thermal Transfer Ribbon |
Ribbon Format | Ribbon on Printer Specific Core |
Description
Label Printer Ribbon, Compatible Grainger Part Number 23MG27, Compatible Mfr Part Number BBP85, Printer Series Compatibility BBP85, PowerMark, Ribbon Color Black/Red, Ribbon Format Ribbon on Printer Specific Core, Ribbon Length 200 ft, Ribbon Width 6 1/4 in, Ribbon Series R10000, Ribbon Panel Length 16 in, Number of Panel Sets 60, Ribbon Formulation Resin, Product Type Two-Color Thermal Transfer Ribbon, Resistance Properties Smear-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cotton Knit Sleeve, 2-7/8"x18" Long (31-C-18)
- THE BRUSH MAN Safety Harness Fall Protection Kit In Bucket (ROOFERS KIT)
- DIXON Air King 4 Lug FNPT End, 1-1/4" (AM18)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 472W09 (472W09)
- BRADY Thermal Transfer Printer Ribbon, 6200 (R6200)
- BRADY Label Tape Cartridge, 2.25Inx100ft (113197)
- BRADY Printer Cable, 6 ft. L (M-USB-103788)
- BRADY Thermal Transfer Printer Labels, White (THT-71-727-20)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-BR)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-PL)
- BRADY Label Tape Cartridge, Ylw, 1.125Inx100ft (113194)
- Brady Label Maker Accessories