Shop All Label Maker Accessories
Brady
Ribbon Cartridge, Black/Orange, 200 ft. L
Mfr # 13529
Zoro # G5422514
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP85, PowerMark
- For Use With Mfr. No. 13500
- Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
- Width 6 1/4 in
- Length 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 13529
- Zoro # G5422514
- UPC # 754473135294
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 6 1/4 in |
Length | 200 ft |
Ribbon Length | 200 ft |
Ribbon Width | 6 1/4 in |
Ribbon Panel Length | 8 in |
Size (WxL) - Label Printer Ribbons | 6 1/4 in x 200 ft |
Details
Item | Label Printer Ribbon |
Printer Series Compatibility | BBP85, PowerMark |
For Use With | Mfr. No. 13500 |
Standards | RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC |
Color | Black/Orange |
Ink Color | Black/Orange |
Resistance Properties | Scratch-Resistant, Smear-Resistant, Solvent-Resistant |
Ribbon Color | Black/Orange |
Compatible Mfr Part Number | BBP85 |
Ribbon Series | R10000 |
Ribbon Formulation | Resin |
Product Type | Two-Color Thermal Transfer Ribbon |
Ribbon Format | Ribbon on Printer Specific Core |
Number of Panel Sets | 100 |
Description
Label Printer Ribbon, Compatible Grainger Part Number 23MG27, Compatible Mfr Part Number BBP85, Printer Series Compatibility BBP85, PowerMark, Ribbon Color Black/Orange, Ribbon Format Ribbon on Printer Specific Core, Ribbon Length 200 ft, Ribbon Width 6 1/4 in, Ribbon Series R10000, Ribbon Panel Length 8 in, Number of Panel Sets 100, Ribbon Formulation Resin, Product Type Two-Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Smear-Resistant, Solvent-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, XL, 1 PR (281XL-10.EU)
- CARHARTT Bib Overall, Brown, 32x30in, 16 cal/cm2 (101627-211 32 30)
- LYLE Safety First Sign, 10"W, 7" H, 0.040" Thick, U7-1225-NA_10x7 (U7-1225-NA_10x7)
- ALLEGRO INDUSTRIES The Big Ones 8In X 11In 50Box (1001-05)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-BR)
- BRADY Thermal Transfer Printer Ribbon, 4400, Wht (R4400-WT)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-430-WT-CL)
- BRADY Ribbon, Black, 4-1/9 In. W, 200 ft. L (96089)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R4500-SV)
- BRADY Wire Marking Sleeves, White, 2 In W (PS-1000-2-WT)
- BRADY Spare Battery, Size Universal (M71-BATT)
- Brady Safety Labels