Shop All Label Maker Accessories
Brady
Ribbon Cartridge, Black/Green, 4-1/8 In. W
Mfr # 76779
Zoro # G7426045
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark 2 Color and Cut Industrial Label Maker, GlobalMark 2 Multicolor Industrial Label Maker
- For Use With Mfr. No. 76798, 76800, 76801
- Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
- Width 4 1/8 in
- Length 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 76779
- Zoro # G7426045
- UPC # 754473767792
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 4 1/8 in |
Length | 200 ft |
Ribbon Panel Length | 8 in |
Size (WxL) - Label Printer Ribbons | 4 5/16 in x 200 ft |
Ribbon Length | 200 ft |
Ribbon Width | 4 5/16 in |
Details
Printer Series Compatibility | GlobalMark 2 Color and Cut Industrial Label Maker, GlobalMark 2 Multicolor Industrial Label Maker |
Item | Label Printer Ribbon Cartridge |
For Use With | Mfr. No. 76798, 76800, 76801 |
Standards | RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC |
Color | Black/Green |
Ink Color | Black/Green |
Ribbon Formulation | Resin |
Ribbon Color | Black/Green |
Product Type | Two-Color Thermal Transfer Ribbon |
Number of Panel Sets | 100 |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Ribbon Series | R10000 |
Resistance Properties | Scratch-Resistant, Solvent-Resistant |
Description
Label Printer Ribbon Cartridge, Printer Series Compatibility GlobalMark 2 Color and Cut Industrial Label Maker, GlobalMark 2 Multicolor Industrial Label Maker, Ribbon Color Black/Green, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 5/16 in, Ribbon Series R10000, Ribbon Panel Length 8 in, Number of Panel Sets 100, Ribbon Formulation Resin, Product Type Two-Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (DPG76L)
- DAMASCUS GEAR Elbow Pads, NonSkid, Polyurethane, Univ, PR (DNEP-OD)
- ACCUFORM Red and White Hazard Warning Tape (PTM738RDWT)
- EMERGENCY ZONE Heavy Gauge Jumper Cables (611)
- BRADY Thermal Transfer Printer Ribbon, 4400, Wht (R4400-WT)
- BRADY Thermal Transfer Printer Ribbon, 4300 (R4311)
- BRADY Media Holder, External Stand (BBP12-U)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-PL)
- BRADY Wire Marking Sleeves, White, 2 In W (3PS-375-2-WT)
- BRADY Ribbon, Black, 4-21/64 In. (B30-R4300)
- BLUE STAR Honeywell Serial Cable, 10'L (CBL-020-300-C00)
- Brady Safety Labels