Shop All Label Maker Accessories
Brady
Ribbon Cartridge, Black/Blue
Mfr # 76774
Zoro # G0142913
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility GlobalMark 2 Color and Cut Industrial Label Maker, GlobalMark 2 Multicolor Industrial Label Maker
- For Use With Mfr. No. 76798, 76800, 76801
- Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
- Width 4 1/8 in
- Length 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 76774
- Zoro # G0142913
- UPC # 754473767747
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 4 1/8 in |
Length | 200 ft |
Ribbon Width | 4 1/8 in |
Size (WxL) - Label Printer Ribbons | 4 1/8 in x 200 ft |
Ribbon Length | 200 ft |
Ribbon Panel Length | 16 in |
Details
Printer Series Compatibility | GlobalMark 2 Color and Cut Industrial Label Maker, GlobalMark 2 Multicolor Industrial Label Maker |
Item | Label Printer Ribbon Cartridge |
For Use With | Mfr. No. 76798, 76800, 76801 |
Standards | RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC |
Color | Black/Blue |
Ink Color | Black/Blue |
Product Type | Two-Color Thermal Transfer Ribbon |
Ribbon Series | R10000 |
Resistance Properties | Scratch-Resistant, Solvent-Resistant |
Ribbon Formulation | Resin |
Ribbon Color | Black/Blue |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Number of Panel Sets | 60 |
Description
Label Printer Ribbon Cartridge, Printer Series Compatibility GlobalMark 2 Color and Cut Industrial Label Maker, GlobalMark 2 Multicolor Industrial Label Maker, Ribbon Color Black/Blue, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 1/8 in, Ribbon Series R10000, Ribbon Panel Length 16 in, Number of Panel Sets 60, Ribbon Formulation Resin, Product Type Two-Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Protective Eyewear, Wraparound, Adj.Headband, BK/Clear (MMM91264H1DC)
- CONDOR Mechanics Impact Gloves, XL, Black, Polyester (488C52)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog (NESSPSF)
- NMC No Dogs Allowed Sign, M107RC (M107RC)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-430-WT-CL)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-PL)
- BRADY Magnet Accessory, for use with G5483208 (BMP-MAGNET-1)
- BRADY Thermal Transfer Printer Ribbon, 6000 (R6002)
- BRADY Media Holder, External Stand (BBP12-U)
- BRADY Label Printer Ribbon, B30 Series, Yellow, 4.33 in W x 200 ft L (B30-R10000-YL)
- BRADY Ribbon Cartridge, Black/Red, 8-3/4 In. W (13520)
- Brady Label Maker Accessories