Shop All Label Maker Accessories
Brady
Ribbon Cartridge, Black, 4-2/5 In. W, PK2
Mfr # 105031
Zoro # G2104067
product price: $188.99
/pk 2, $94.50/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility MiniMark
- For Use With Mfr. No. 52041, 52155, 52148
- Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
- Width 4 7/16 in
- Length 290 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 105031
- Zoro # G2104067
- UPC # 662820515357
- Country of Origin Japan
- Category Label Maker Accessories
Dimensions
Width | 4 7/16 in |
Length | 290 ft |
Ribbon Width | 4 7/16 in |
Ribbon Length | 290 ft |
Size (WxL) - Label Printer Ribbons | 4 7/16 in x 290 ft |
Details
Item | Label Printer Ribbon Cartridge |
Printer Series Compatibility | MiniMark |
For Use With | Mfr. No. 52041, 52155, 52148 |
Standards | RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC |
Color | Black |
Ink Color | Black |
Ribbon Formulation | Wax/Resin |
Resistance Properties | Smear-Resistant |
Ribbon Color | Black |
Ribbon Series | MiniMark |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Description
Label Printer Ribbon Cartridge, Printer Series Compatibility MiniMark, Ribbon Color Black, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 290 ft, Ribbon Width 4 7/16 in, Ribbon Series MiniMark, Ribbon Formulation Wax/Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Smear-Resistant, Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Workbrutes Overboots, Mens, XL, Button Tab, Black, PVC, PR (35141)
- LYLE Danger No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, U3-1496-RD_10X7 (U3-1496-RD_10X7)
- TIMBERLAND PRO Mens PRO(R) Helix HD 8" Waterproofof (TB0A1RW4214)
- BRADY Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 80117 (80117)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-PL)
- BRADY Thermal Transfer Printer Ribbon, 4300 (R4302)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-423)
- BRADY Thermal Transfer Printer Ribbon, 6000 (R6006)
- BRADY Thermal Transfer Printer Ribbon, 6600 (R6602)
- BRADY Label Roll Adapter for use with G0281811, Pk3 (M71-ADAPT-BK)
- BRADY Pendant Control Safety Cover, 40" L, 9" W (151252)
- Brady Label Maker Accessories