Shop All Label Maker Accessories
Brady
Ribbon Cartridge, Black, 290 ft. L, PK2
Mfr # 103025
Zoro # G0142703
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility MiniMark
- For Use With Mfr. No. 52041
- Standards RoHS Directive Compliance Refer to 2011/65/EU and 2015/863
- Width 4 in
- Length 290 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 103025
- Zoro # G0142703
- UPC # 754473016302
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 4 in |
Length | 290 ft |
Ribbon Length | 290 ft |
Ribbon Width | 4 in |
Size (WxL) - Label Printer Ribbons | 4 in x 290 ft |
Details
Item | Label Printer Ribbon Cartridge |
Printer Series Compatibility | MiniMark |
For Use With | Mfr. No. 52041 |
Standards | RoHS Directive Compliance Refer to 2011/65/EU and 2015/863 |
Color | Black |
Ink Color | Black |
Product Type | Single Color Thermal Transfer Ribbon |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Ribbon Series | MiniMark |
Resistance Properties | Smear-Resistant |
Ribbon Color | Black |
Description
Label Printer Ribbon Cartridge, Printer Series Compatibility MiniMark, Ribbon Color Black, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 290 ft, Ribbon Width 4 in, Ribbon Series MiniMark, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Smear-Resistant, Standards RoHS Directive Compliance Refer to 2011/65/EU and 2015/863, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (77144 BRN SIZE 9)
- WHEELOCK Bell, 24VAC, Red, 6 in. H (CN121062)
- ABUS Lockout Padlock, KD, Brown, 1-3/4"H (74/40 KD BROWN)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWGD106XXL)
- BRADY USB Serial Converter Cable (LABXPERT-SER-USB)
- BRADY Grommets for Tags, PK100 (20596)
- BRADY Wire Marker Label, Black/White/Clear (M-53-427)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-PL)
- BRADY Battery Pack and AC Adaptor (BMP-UBP-AC)
- BRADY Label Roll Adapter for use with G0281811, Pk3 (M71-ADAPT-BK)
- BRADY Label Printer Ribbon, B30 Series, Green, 4.33 in W x 200 ft L (B30-R10000-GN)
- Brady Safety Labels