Shop All Label Maker Accessories
Brady
Ribbon Cartridge, 6-1/4 In. W, 200 ft. L
Mfr # 13599
Zoro # G5423503
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP85, PowerMark
- For Use With Mfr. No. 13500
- Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
- Width 6 1/4 in
- Length 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 13599
- Zoro # G5423503
- UPC # 754473135997
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 6 1/4 in |
Length | 200 ft |
Size (WxL) - Label Printer Ribbons | 6 1/4 in x 200 ft |
Ribbon Length | 200 ft |
Ribbon Width | 6 1/4 in |
Details
Printer Series Compatibility | BBP85, PowerMark |
Item | Label Printer Ribbon |
For Use With | Mfr. No. 13500 |
Standards | RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC |
Color | Yellow |
Ink Color | Yellow |
Ribbon Series | R10000 |
Product Type | Single Color Thermal Transfer Ribbon |
Resistance Properties | Scratch-Resistant, Solvent-Resistant |
Compatible Mfr Part Number | BBP85 |
Ribbon Formulation | Resin |
Ribbon Color | Yellow |
Ribbon Format | Ribbon on Printer Specific Core |
Description
Label Printer Ribbon, Compatible Grainger Part Number 23MG27, Compatible Mfr Part Number BBP85, Printer Series Compatibility BBP85, PowerMark, Ribbon Color Yellow, Ribbon Format Ribbon on Printer Specific Core, Ribbon Length 200 ft, Ribbon Width 6 1/4 in, Ribbon Series R10000, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Tacky Mat, Blue, 36x45", PK4 (095)
- WILLERT HOME PRODUCTS 6OZ Moth Cake Packet (1214.6)
- PALMER SAFETY Vest Style, S, Blue/Black (H212100031.SM)
- DEWALT Reading Glasses, +3.0, Clear, Polycarbonate (DPG59-130D)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-GY)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-187-C-342-YL)
- BRADY Ribbon Cartridge, Black/Red/Blue/Yellow (76791)
- BRADY RTK Label, White, 4 In. W (B30-245-595-NFPA)
- BRADY Wire Marking Sleeves, White, 1.5 In W (PS-187-150-WT)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-BR)
- BRADY Battery Pack (BMP-UBP)
- Brady Label Maker Accessories