Shop All Label Maker Accessories
Brady
Ribbon Cartridge, 4-2/5 In. W, White, PK2
Mfr # 52044
Zoro # G0142457
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility MiniMark
- For Use With Mfr. No. 52041
- Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
- Width 4 7/16 in
- Length 290 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 52044
- Zoro # G0142457
- UPC # 754473520441
- Country of Origin Germany
- Category Label Maker Accessories
Dimensions
Width | 4 7/16 in |
Length | 290 ft |
Ribbon Width | 4 7/16 in |
Size (WxL) - Label Printer Ribbons | 4 7/16 in x 290 ft |
Ribbon Length | 290 ft |
Details
Item | Label Printer Ribbon Cartridge |
Printer Series Compatibility | MiniMark |
For Use With | Mfr. No. 52041 |
Standards | RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC |
Color | White |
Ink Color | White |
Resistance Properties | Chemical-Resistant, Scratch-Resistant, Smear-Resistant |
Ribbon Series | MiniMark |
Ribbon Formulation | Resin |
Ribbon Format | Ribbon in Printer Specific Cartridge |
Ribbon Color | White |
Product Type | Single Color Thermal Transfer Ribbon |
Description
Label Printer Ribbon Cartridge, Printer Series Compatibility MiniMark, Ribbon Color White, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 290 ft, Ribbon Width 4 7/16 in, Ribbon Series MiniMark, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Chemical-Resistant, Scratch-Resistant, Smear-Resistant, Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, I, 10 Cards, PK10 (DBV-1-I-10)
- LYLE Hand Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0178-ND_5X3.5)
- FALLTECH Self Retracting Lifeline, 20 ft., Blue (7276BWR)
- GVS-RPB Z-Link Helmet (16-078-11-FR)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-PL)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R6200)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-187-C-342-YL)
- BRADY Printer Network Card (NET-LAN)
- BRADY Label Printer Ribbon, B30 Series, Blue, 4.33 in W x 200 ft L (B30-R10000-BL)
- BRADY Ribbon Cartridge, Black/Blue, 200 ft. L (13525)
- BRADY Magnet Accessory (BMP41-MAGNET)
- Brady Label Maker Accessories